Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 37
Mfr # SF2022DE
Zoro # G6269627
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Measurement System Wire
- Size- Decimal #37 (0.1040)
- Outside Dia. 5/16 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022DE
- Zoro # G6269627
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #37 (0.1040) |
Outside Dia. | 5/16 in |
Inside Dia. | #37 |
Drill Size | #37 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #37
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38219)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia. (SKS-019)
- LARSEN SUPPLY CO Larsen Supply 13-2059 4 In 1 Spud Nut Wrench (665424)
- ZORO SELECT Router Bit Set, Raised Panel, 1/2S, 3 Pc (16Y604)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- Zoro Select Renewable Bushings