Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3.6mm
Mfr # SF3222EH
Zoro # G9735792
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Material High Speed Steel
- Drill Size 3.60 mm
- Hardness Rc 62-64
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222EH
- Zoro # G9735792
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 3.60 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 3.60 mm |
Overall Length | 1 3/8 in |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Drill Bit Dimension Type | Wire |
Size - Decimal | 7/32 in - 0.2188 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Pick Prospecting Hammer (E3-22P)
- KLEIN TOOLS 6-in-1 Lineman's Ratcheting Wrench (KT155T)
- FREUD Brad Point Bit, 7mm dia. (BP70070R)
- J.W. WINCO GN5435-40-M6-PL Star Knob Stainless (5435-40-M6-PL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- Zoro Select Drill Bushings