Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/64 In
Mfr # SF208BF
Zoro # G6269137
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 35/64 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Bushing Type Slip Fixed Renewable Combination
- Drill Size 3/64 in
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208BF
- Zoro # G6269137
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 3/64 in |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/64 in |
Outside Dia. | 5/16 in |
Size- Decimal | 3/64" (0.0469) |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- WERA General Purpose Torx Screwdriver T10 Round (05028050001)
- WESTWARD Inspection Mirror, 12In L, Oval Shape (1VTY8)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- Zoro Select Drill Bushings