Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/64 In
Mfr # SF205BF
Zoro # G6268963
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/16 in
- Heat Treatment Through Hardened
- Head Dia. 35/64 in
- Material 52100 Thru Hardened
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF205BF
- Zoro # G6268963
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 5/16 in |
Head Dia. | 35/64 in |
Drill Size | 3/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | 3/64" (0.0469) |
Outside Dia. | 5/16 in |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- SERVICE SOLUTIONS U.S. Service Adjustable Spanner Wrench (OT1266)
- NOGA Indicator Holder, 6-5/8" L, 0.440" Rod dia (NF1022)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- Zoro Select Renewable Bushings