Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/64 In
Mfr # SF128BF
Zoro # G6268561
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
- Inside Dia. 3/64 in
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF128BF
- Zoro # G6268561
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 3/64 in |
Outside Dia. | 3/16 in |
Drill Size | 3/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1/2 in |
Size- Decimal | 3/64" (0.0469) |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | R - 0.3390 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Wrench, CCW and CCW, Not Tether (05075801001)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7111)
- URREA Tool Box, Steel, Red, 10 in W (4725)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (354)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- Zoro Select Drill Bushings