Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 35/64
Mfr # SFT5620LU
Zoro # G9734627
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Overall Length 1 1/4 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Outside Dia. 7/8 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT5620LU
- Zoro # G9734627
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 7/8 in |
Inside Dia. | 35/64 in |
Drill Size | 35/64 in |
Head Dia. | 1 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 35/64" (0.5469) |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET JCT-1602, Benchtop Sand Rammer (JCT-1602)
- CHICAGO-LATROBE 36PC Jobber&PlgHandTap Set CL HS #36, #33, #29(2), #25, #21, #16, #15, #7, #3, F, I, 5/16, Q, U, 25/64, 27/64, 39/64 (55305)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Standard Depth, Black Oxide (4LYA8)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- Zoro Select Renewable Bushings