Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 35/64
Mfr # SFT5612LU
Zoro # G3055748
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT5612LU
- Zoro # G3055748
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 35/64" (0.5469) |
Outside Dia. | 7/8 in |
Overall Length | 3/4 in |
Head Dia. | 1 1/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 35/64 in |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- FOWLER 2D Coaxial Indicator Set - Inch (527100250)
- TOLSEN Bolt Cutter 12 High Quality Tool Steel, Steel Blade, Polished Finish (10241)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.5"W x 13.9"D (1620)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- Zoro Select Renewable Bushings