Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 35/64
Mfr # SF6412LU
Zoro # G3068278
product price: $8.75
/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Measurement System Fractional Inch
- Bushing Type Slip Fixed Renewable Combination
- Head Thickness 3/8"
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6412LU
- Zoro # G3068278
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 35/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 35/64 in |
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 35/64" (0.5469) |
Overall Length | 3/4 in |
Head Dia. | 1 27/64 in |
Size - Decimal | 35/64 in - 0.5469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- DRILL AMERICA .4385 HSS Dowel Pin Reamer (DWRRDP.4385)
- WESTWARD Three Square File, 5 In, 60/61 TPI (12F786)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- Zoro Select Drill Bushings