Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 35/64
Mfr # SF4812LU
Zoro # G3103241
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Thickness 1/4"
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Overall Length 3/4 in
- Size- Decimal 35/64" (0.5469)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812LU
- Zoro # G3103241
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Size- Decimal | 35/64" (0.5469) |
Outside Dia. | 3/4 in |
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 35/64 in |
Drill Size | 35/64 in |
Size - Decimal | #54 - 0.0550 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Finger Ratchet Driver Set (102103104) (CV104-03)
- 3M Hookit Clean Sanding Disc Pad Kit, 3"X1/2" (MMM20427)
- IRWIN T-Shank, 6Pc Assortment, PK5 (3072001)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86135)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- Zoro Select Renewable Bushings