Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 35
Mfr # SFT168DK
Zoro # G1986087
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Size- Decimal #35 (0.1100)
- Hardness Rc 62-64
- Head Dia. 7/16 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT168DK
- Zoro # G1986087
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #35 (0.1100) |
Head Dia. | 7/16 in |
Overall Length | 1/2 in |
Inside Dia. | #35 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #35 |
Outside Dia. | 1/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Architects Rule, Alum, in Graduations, 12 L (1817-0000)
- ADVANCE EQUIPMENT 10 SS Taping Knife (37710)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- KRAFT TOOL Narrow London Brick Trowel w/Wood, 12 (BL707)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- Zoro Select Drill Bushings