Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 35
Mfr # SF205DK
Zoro # G1834135
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Drill Size #35
- Outside Dia. 5/16 in
- Hardness Rc 62-64
- Inside Dia. #35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF205DK
- Zoro # G1834135
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #35 |
Outside Dia. | 5/16 in |
Inside Dia. | #35 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/16 in |
Head Dia. | 35/64 in |
Size- Decimal | #35 (0.1100) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | #41 - 0.0960 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Adjustable Wrench, 8", Black Finish, Material: Chrome Vanadium Steel (60 P 8)
- APEX AUTOMOTIVE PARTS Chrome Plated Adjustable Wrench, 3" Jaw (C711H)
- AVEN Tweezers, Pattern 302-Cf (18702)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709L)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- Zoro Select Drill Bushings