Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 35
Mfr # SF2022DK
Zoro # G6269663
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Head Material High Speed Steel
- Drill Size #35
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022DK
- Zoro # G6269663
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #35 |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Size- Decimal | #35 (0.1100) |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #35 |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Inch Tee Fitting (11300)
- PROTO 1/4" Drive Universal Socket Set SAE 9 Pieces 7/32 in to 9/16 in , Full Polish (J47107)
- TEKTON All Locking Pliers Set (10-Piece) (PLK99904)
- WIHA Slotted, Phillips, Square Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28394)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- Zoro Select Drill Bushings