Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 34
Mfr # SF2022DM
Zoro # G6269681
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Head Thickness 1/4"
- Head Material High Speed Steel
- Bushing Head Type Headed
- Size- Decimal #34 (0.1110)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022DM
- Zoro # G6269681
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #34 (0.1110) |
Outside Dia. | 5/16 in |
Drill Size | #34 |
Inside Dia. | #34 |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KD-2)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 6000 Lbf X 1000 FT [Each] (PULLTAPE-PT601)
- IDEAL Fish Tape, Length 240 ft, Tape Width 1/8 in, Steel, Blue (31-057)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101BR100)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- Zoro Select Renewable Bushings