Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/4 In
Mfr # SFT648NC
Zoro # G3054950
original price:
$11.89
13% off
new price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1/2 in
- Material 52100 Thru Hardened
- Outside Dia. 1 in
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT648NC
- Zoro # G3054950
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 1 in |
Size- Decimal | 3/4" (0.7500) |
Drill Size | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 5/8 in |
Inside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | A - 0.2340 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2In Socket Retainer For Cordless Impact (34-40-0900)
- WARNER 8 Point 18MM Economy Snap‐Off Blade Knife, w/ 1 Blade, Bagged, Bucket (10798)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- Zoro Select Renewable Bushings