Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/4 In
Mfr # SFT6412NC
Zoro # G3055276
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Drill Size 3/4 in
- Head Material High Speed Steel
- Material - Machining High Speed Steel
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT6412NC
- Zoro # G3055276
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 3/4 in |
Outside Dia. | 1 in |
Size- Decimal | 3/4" (0.7500) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/4 in |
Overall Length | 3/4 in |
Size - Decimal | 9/64 in - 0.1406 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Powder Coated Red, 35.5" W x 21" D x 45.5" H (55NJ77)
- ASTRO PNEUMATIC Pneumatic Scraper Kit (1750K)
- IRWIN DRILL BIT 1/8""STRGHT 2PK (67508)
- DRILL AMERICA m45x1.5 HSS Metric Hand Tap (DWTSMT45X1.5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- Zoro Select Renewable Bushings