Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/4 In
Mfr # SFT6410NC
Zoro # G3055291
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
- Measurement System Fractional Inch
- Drill Bushing Wall Type Thin Wall
- Size- Decimal 3/4" (0.7500)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT6410NC
- Zoro # G3055291
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 3/4" (0.7500) |
Head Dia. | 1 5/8 in |
Outside Dia. | 1 in |
Inside Dia. | 3/4 in |
Drill Size | 3/4 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 9/64 in - 0.1406 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0401)
- KLEIN TOOLS Parallel Jaw Grip 4601 Series with Hot Latch/Spring (KT4601)
- WILLIAMS Phillips Screwdrvier, 2Pt, 8" Blade #2 Round (SDP-2-8)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- Zoro Select Drill Bushings