Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 33/64
Mfr # SFT488LP
Zoro # G3056028
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Size- Decimal 33/64" (0.5156)
- Finish High Speed Steel
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT488LP
- Zoro # G3056028
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 33/64" (0.5156) |
Overall Length | 1/2 in |
Drill Size | 33/64 in |
Head Dia. | 1 in |
Outside Dia. | 3/4 in |
Inside Dia. | 33/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Blades (L-9225)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- BONDHUS 5/8" Ball End L-Wrench (10918)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-125 Quick RT DS)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- Zoro Select Renewable Bushings