Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 33/64
Mfr # SF6412LP
Zoro # G3068296
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Bushing Head Type Headed
- Drill Bushing Wall Type Standard Wall
- Finish High Speed Steel
- Head Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6412LP
- Zoro # G3068296
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 27/64 in |
Outside Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/4 in |
Size- Decimal | 33/64" (0.5156) |
Drill Size | 33/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 33/64 in |
Size - Decimal | 35/64 in - 0.5469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- IGAGING iP54 Electronic Digital Marking Gauge, 0-6" - 35-777 (35-777)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-L (C18039)
- K-TOOL INTERNATIONAL Swivel Deep 6 Point Impact Socket -11/16In., 3/8In. Drive (KTI32422)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- Zoro Select Renewable Bushings