Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 33/64
Mfr # SF4834LP
Zoro # G6272217
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0005" T.I.R. max
- Head Dia. 1 3/64 in
- Heat Treatment Through Hardened
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834LP
- Zoro # G6272217
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 33/64 in |
Outside Dia. | 3/4 in |
Inside Dia. | 33/64 in |
Size- Decimal | 33/64" (0.5156) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 2 1/8 in |
Size - Decimal | 10.00mm - 0.3937 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Puller, Fuse, Large (FP-4)
- KO-KEN Universal Joint 1/2 Square 65mm Ball type 1/2 Sq. Drive (14771-B)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86122)
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Renewable Bushings