Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 33/64
Mfr # SF4812LP
Zoro # G3103381
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.5156
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812LP
- Zoro # G3103381
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 33/64 in |
Drill Size | 33/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Size- Decimal | 33/64" (0.5156) |
Size - Decimal | #54 - 0.0550 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" AL-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1008)
- DRILL AMERICA m12x1.75 Carbon Steel Hex Die (DWTMHX12X1.75)
- KIPP Axial Joint Similar To DIN 71802 M05 Steel (K0715.08)
- KIPP Pull Handles aluminum (K0204.18001)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- Zoro Select Renewable Bushings