Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/32 In
Mfr # SFT126CU
Zoro # G1986927
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Measurement System Fractional Inch
- Inside Dia. 3/32 in
- Drill Bushing Wall Type Thin Wall
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT126CU
- Zoro # G1986927
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 3/32 in |
Size- Decimal | 3/32" (0.0938) |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 3/32 in |
Overall Length | 3/8 in |
Outside Dia. | 3/16 in |
Size - Decimal | 5.00mm - 0.1969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 1-1/2" Blade W, Yellow (69716)
- DEWALT 10 Amp Reciprocating Saw (DWE304)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2995701)
- WESTWARD Socket Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (33M363)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- Zoro Select Renewable Bushings