Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/32 In
Mfr # SFT1212CU
Zoro # G9740832
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Head Dia. 5/16 in
- Outside Dia. 3/16 in
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212CU
- Zoro # G9740832
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Size- Decimal | 3/32" (0.0938) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/32 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 3/32 in |
Overall Length | 3/4 in |
Size - Decimal | 1-1/32 in - 1.0039 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7060)
- STECK MANUFACTURING PLUG WELD PLIER (SS23230)
- DRILL AMERICA 1/32" Cobalt Jobber Length Drill Bit (DWDCO1/32)
- PROTO SAE L Key, 7/32" Tip Size, 3 in Long, 1 in Short (J46114)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- Zoro Select Drill Bushings