Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/32 In
Mfr # SF208CU
Zoro # G1989246
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Finish High Speed Steel
- Head Dia. 35/64 in
- Size- Decimal 3/32" (0.0938)
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208CU
- Zoro # G1989246
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Size- Decimal | 3/32" (0.0938) |
Inside Dia. | 3/32 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 3/32 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #9 - 0.1960 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Mini (1/32 Inch - 5/16 Inch) Keyless Drill Chuck with 1/4 Inch Hex Shank Adapter (J016)
- WESTWARD Hydraulic Shop Press, 25 Ton (1MZJ4)
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- Zoro Select Renewable Bushings