Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/32 In
Mfr # SF2022CU
Zoro # G6269532
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Inside Dia. 3/32 in
- Drill Size 3/32 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022CU
- Zoro # G6269532
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 3/32 in |
Drill Size | 3/32 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1 3/8 in |
Outside Dia. | 5/16 in |
Size- Decimal | 3/32" (0.0938) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Size - Decimal | I - 0.2720 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Screwdriver Magnetic 4in1 (083-12714)
- PROTO 1/2 in Drive Flex Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J75279P)
- VEGA Slotted Bit Finder 20 (20-22) x 3-7/8 (BBF20)
- HUOT Tap Index, Jobber Length, Steel (12675)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- Zoro Select Renewable Bushings