Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 33
Mfr # SF205DO
Zoro # G3090958
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. #33
- Finish High Speed Steel
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF205DO
- Zoro # G3090958
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #33 |
Head Dia. | 35/64 in |
Drill Size | #33 |
Size- Decimal | #33 (0.1130) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/16 in |
Outside Dia. | 5/16 in |
Size - Decimal | #41 - 0.0960 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-9/16 in. Sheet Metal Holcutter (14276)
- BON TOOL Ohio Straightedge 6 Foot X 1.5"x 1.5" Triple Loop Handle (22-785)
- MARTOR Trapezoid Blade 54, PK100 (54.42)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- Zoro Select Drill Bushings