Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 33
Mfr # SF2022DO
Zoro # G6269697
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Head Dia. 35/64 in
- Finish High Speed Steel
- Measurement System Wire
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022DO
- Zoro # G6269697
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Overall Length | 1 3/8 in |
Inside Dia. | #33 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Size- Decimal | #33 (0.1130) |
Drill Size | #33 |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Stripper, Mini-Precision for AWG 34 (40035)
- DYNAMIC Tools 1.5lb Rubber Mallet, Hickory Handle (D041001)
- DEWALT 1" Phillips #2 IMPACT READY(R) 2pk (DWA1PH2IR2)
- GEARWRENCH 1-1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86448)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- Zoro Select Renewable Bushings