Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3.2mm
Mfr # SFT165DW
Zoro # G3064306
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Outside Dia. 1/4 in
- Bushing Head Type Headed
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT165DW
- Zoro # G3064306
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 7/16 in |
Overall Length | 5/16 in |
Inside Dia. | 3.20 mm |
Drill Size | 3.20 mm |
Details
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headed |
Bushing Type | Slip Fixed Renewable Combination |
Head Thickness | 1/4" |
Finish | High Speed Steel |
Measurement System | Metric |
Drill Bushing Wall Type | Thin Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Material | 52100 Thru Hardened |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1260 |
Heat Treatment | Through Hardened |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Blade, RECIP BIM MET, PK50, 50 PK (RB1214T50)
- KLEIN TOOLS Tool Pouch, Modbox, 6-Pocket (55830MB)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (1 pk) (49-25-1571)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- Zoro Select Renewable Bushings