Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3.2mm
Mfr # SFT1610DW
Zoro # G1986595
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Bushing Type Slip Fixed Renewable Combination
- Head Dia. 7/16 in
- Drill Size 3.20 mm
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT1610DW
- Zoro # G1986595
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 7/16 in |
Drill Size | 3.20 mm |
Inside Dia. | 3.20 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 5/8 in |
Outside Dia. | 1/4 in |
Size - Decimal | 5.50mm - 0.2165 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-07-09)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- XTRWELD 12 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF120600LD)
- JONARD TOOLS 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (DIAGB5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- Zoro Select Drill Bushings