Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 32
Mfr # SF2022DQ
Zoro # G6269715
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Dia. 35/64 in
- Bushing Type Slip Fixed Renewable Combination
- Drill Size #32
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022DQ
- Zoro # G6269715
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Drill Size | #32 |
Outside Dia. | 5/16 in |
Size- Decimal | #32 (0.1160) |
Inside Dia. | #32 |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 5-1/16" Length (J1217MES)
- ZORO SELECT Drill Press Guard, Telescoping Guard, 1 3/4 in to 3 in Quill Dia Range (29DY67)
- DYNAMIC Tools 29MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025029)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Renewable Bushings