Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3.1mm
Mfr # SFT166DU
Zoro # G3064111
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Bushing Head Type Headed
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT166DU
- Zoro # G3064111
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 7/16 in |
Drill Size | 3.10 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 3.10 mm |
Outside Dia. | 1/4 in |
Overall Length | 3/8 in |
Details
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Bushing Head Type | Headed |
Head Thickness | 1/4" |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Measurement System | Metric |
Finish | High Speed Steel |
Bushing Type | Slip Fixed Renewable Combination |
Concentricity Tolerance | .0005" T.I.R. max |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Thin Wall |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Head Type | Yes |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1220 |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 5/8 inch (650102 5/8)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD47/64)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- Zoro Select Drill Bushings