Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3.1mm
Mfr # SFT165DU
Zoro # G3064321
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
- Head Thickness 1/4"
- Outside Dia. 1/4 in
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT165DU
- Zoro # G3064321
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/4 in |
Head Dia. | 7/16 in |
Inside Dia. | 3.10 mm |
Overall Length | 5/16 in |
Drill Size | 3.10 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Details
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Head Thickness | 1/4" |
Measurement System | Metric |
Concentricity Tolerance | .0005" T.I.R. max |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Hardness | Rc 62-64 |
Bushing Head Type | Headed |
Drill Bushing Wall Type | Thin Wall |
Bushing Type | Slip Fixed Renewable Combination |
Head Material | High Speed Steel |
Decimal Equivalent | 0.1220 |
Heat Treatment | Through Hardened |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM35-01)
- PROTO 3/8" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4960CF)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #7 (C67204)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- Zoro Select Drill Bushings