Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3.1mm
Mfr # SFT1612DU
Zoro # G9736982
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Bushing Head Type Headed
- Drill Size 3.10 mm
- Outside Dia. 1/4 in
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1612DU
- Zoro # G9736982
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 3.10 mm |
Outside Dia. | 1/4 in |
Head Dia. | 7/16 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 3.10 mm |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 3/4 in |
Size - Decimal | 5.50mm - 0.2165 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 5mm (820-005)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- STANLEY 5 oz. Soft Face Dead Blow Hammer. 9 3/8 in L, 1 in Face Dia, Steel, Orange (57-540)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- Zoro Select Renewable Bushings