Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3.1mm
Mfr # SFT1610DU
Zoro # G1986610
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Outside Dia. 1/4 in
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT1610DU
- Zoro # G1986610
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 3.10 mm |
Overall Length | 5/8 in |
Inside Dia. | 3.10 mm |
Head Dia. | 7/16 in |
Size - Decimal | 5.50mm - 0.2165 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Window-Weld Round Ribbon Sealer, 5/16"X15' (MMM8611)
- CUSTOM LEATHERCRAFT ELECTRICIANS POUCH 12PKT (5505)
- BOSCH 1-1/4 X 6 Daredevil Standard Spade Bit, Hex Shank (DSB1017B)
- MAKITA 3/8 in, 12V DC Battery Included (FD07R1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- Zoro Select Renewable Bushings