Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 31/64
Mfr # SFT486LG
Zoro # G3056256
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 31/64 in
- Drill Bushing Wall Type Thin Wall
- Outside Dia. 3/4 in
- Head Thickness 1/4"
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT486LG
- Zoro # G3056256
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 31/64 in |
Outside Dia. | 3/4 in |
Overall Length | 3/8 in |
Inside Dia. | 31/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 31/64" (0.4844) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 in |
Size - Decimal | 9/16 in - 0.5625 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX613/64)
- FELO Torque Handle, 26 to 48"/lbs. (10000306)
- BOSCH Mortar Knife, SDS Plus, 1/4 in. Blade W (HS1400)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- Zoro Select Renewable Bushings