Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 31/64
Mfr # SF4834LG
Zoro # G6272192
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Measurement System Fractional Inch
- Bushing Head Type Headed
- Outside Dia. 3/4 in
- Size- Decimal 31/64" (0.4844)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834LG
- Zoro # G6272192
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Size- Decimal | 31/64" (0.4844) |
Head Dia. | 1 3/64 in |
Overall Length | 2 1/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 31/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 31/64 in |
Size - Decimal | 10.00mm - 0.3937 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- RIDGID Hose- Output (63927)
- HHIP 5" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0425)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MM5 WMP20S)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- Zoro Select Renewable Bushings