Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 31/64
Mfr # SF4816LG
Zoro # G3102115
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Bushing Head Type Headed
- Hardness Rc 62-64
- Inside Dia. 31/64 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816LG
- Zoro # G3102115
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. | 31/64 in |
Size- Decimal | 31/64" (0.4844) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 31/64 in |
Head Dia. | 1 3/64 in |
Size - Decimal | #59 - 0.0410 |
Head Height | 1/4 in |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792752)
- MILWAUKEE TOOL M18 Fuel 4 1/2 In. / 5" Grinder, Battery (2880-20, 48-11-1850)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #15 (44085)
- PRIME-LINE 250MM 10 in. Scaffold Level w/Magnetic Base, Aluminum Construction Single Pack (PPL250M)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- Zoro Select Drill Bushings