Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 31/64
Mfr # SF4812LG
Zoro # G3103567
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Drill Size 31/64 in
- Concentricity Tolerance .0003" T.I.R. Max
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812LG
- Zoro # G3103567
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Drill Size | 31/64 in |
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/4 in |
Inside Dia. | 31/64 in |
Size- Decimal | 31/64" (0.4844) |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN820625K3--N21)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEC-062-4-005X)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (16603)
- KIPP Star Grip, DIN 6336 Similar, D=0,375, D1= 50, Drilled Through, Entirely Plastic, Black, Cap: Red (K0155.3CO6)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- Zoro Select Renewable Bushings