Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/16 In
Mfr # SF325FT
Zoro # G1833791
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Inside Dia. 3/16 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Type Slip Fixed Renewable Combination
- Head Dia. 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF325FT
- Zoro # G1833791
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 3/16" (0.1875) |
Overall Length | 5/16 in |
Drill Size | 3/16 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L (4MHE1)
- AIRCAT 1.0 Hp Composite Extended Straight Die Grinder (6270)
- URREA Half round smooth files 12" (UFMM12)
- QUALTECH Square End Mill, Center Cutting Single End, 916 Diameter Cutter, 318 Overall Length, 118 Max (DWCTXL320)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- Zoro Select Renewable Bushings