Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/16 In
Mfr # SF3228FT
Zoro # G6270397
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3228FT
- Zoro # G6270397
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 3/16 in |
Inside Dia. | 3/16 in |
Outside Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Size- Decimal | 3/16" (0.1875) |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #50 - 0.0700 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 9/16In, 2FL, Single, 3-1/2 (204-001212)
- MAYHEW Strght Scraper Set, Progrip, 4Pc (MAY13082)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- YG-1 TOOL CO Straight Spade Drill Holder (P13405)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- Zoro Select Renewable Bushings