Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 3/16 In
Mfr # SF2022FT
Zoro # G6270144
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
- Bushing Type Slip Fixed Renewable Combination
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022FT
- Zoro # G6270144
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Overall Length | 1 3/8 in |
Drill Size | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 3/16" (0.1875) |
Inside Dia. | 3/16 in |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3 Pcs Aluminum Pipe Wrench Set (13542)
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055TM)
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- PICARD Body Hammer w/ Round Face and Cross Peen, Hickory Handle (300g/10.5oz) (2522502)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- Zoro Select Renewable Bushings