Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 31/32
Mfr # SFT8824OM
Zoro # G6267703
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Head Thickness 3/8"
- Finish High Speed Steel
- Hardness Rc 62-64
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT8824OM
- Zoro # G6267703
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 31/32" (0.9688) |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 1/2 in |
Head Dia. | 1 3/4 in |
Drill Size | 31/32 in |
Outside Dia. | 1 3/8 in |
Inside Dia. | 31/32 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 12-Spline 11/16" Locking Lug Nut Socket (78550)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- JONARD TOOLS Captive Spring Hook, Steel, 7 In, PK5 (M-145/5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- Zoro Select Renewable Bushings