Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 30
Mfr # SFT168DY
Zoro # G1985859
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Heat Treatment Through Hardened
- Head Thickness 1/4"
- Head Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT168DY
- Zoro # G1985859
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 7/16 in |
Inside Dia. | #30 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | #30 |
Overall Length | 1/2 in |
Outside Dia. | 1/4 in |
Size- Decimal | #30 (0.1285) |
Size - Decimal | 8.00mm - 0.3150 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 22 lb. SDS MAX Demolition Hammer (D25892K)
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.56"L, GP Phenolic (1919AE)
- STANLEY Stanley® 22-314, 5 Piece File Set (22-314)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- Zoro Select Renewable Bushings