Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 30
Mfr # SFT1610DY
Zoro # G1986586
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Drill Size #30
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Bushing Type Slip Fixed Renewable Combination
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT1610DY
- Zoro # G1986586
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #30 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | #30 (0.1285) |
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 7/16 in |
Outside Dia. | 1/4 in |
Inside Dia. | #30 |
Size - Decimal | 5.50mm - 0.2165 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 3/16 To 7/8" Straight Flute Step Drill (SD-12)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-L (54111)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- Zoro Select Renewable Bushings