Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 3
Mfr # SF3222GM
Zoro # G9743781
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Hardness Rc 62-64
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222GM
- Zoro # G9743781
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #3 |
Head Dia. | 51/64 in |
Inside Dia. | #3 |
Overall Length | 1 3/8 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #3 (0.2130) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/8X3/4)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 49/64 (55449)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- Zoro Select Drill Bushings