Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 29/64
Mfr # SF4812KV
Zoro # G3103576
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Size- Decimal 29/64" (0.4531)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812KV
- Zoro # G3103576
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 29/64" (0.4531) |
Inside Dia. | 29/64 in |
Head Dia. | 1 3/64 in |
Drill Size | 29/64 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Curve Jaw Lock Grip Pliers, 10" (15232)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 14 Lb. Head, 21436 (21436)
- KLEIN TOOLS Drill Tap Tool Kit, 8-Piece (32217)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER 9/16" 3PK (BL11120-3)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- Zoro Select Renewable Bushings