Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 29/32
Mfr # SFT8012OC
Zoro # G6267353
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
- Drill Size 29/32 in
- Head Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT8012OC
- Zoro # G6267353
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 29/32 in |
Outside Dia. | 1 1/4 in |
Inside Dia. | 29/32 in |
Size- Decimal | 29/32" (0.9062) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 5/8 in |
Overall Length | 3/4 in |
Size - Decimal | #29 - 0.1360 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hacksaw Blade, 12 In, 18 TPI, PK100 (20116-218HE)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530WDB28544-200)
- PROTO Cold Chisel, 5/16 In. x 5-1/8 In. (J86A1/4)
- PROTO Inspection Mirror, 36-3/8" L, Replacement (J2372XLR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- Zoro Select Drill Bushings