Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 29
Mfr # SF2022EC
Zoro # G6269803
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Head Thickness 1/4"
- Inside Dia. #29
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022EC
- Zoro # G6269803
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #29 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Size- Decimal | #29 (0.1360) |
Drill Size | #29 |
Overall Length | 1 3/8 in |
Outside Dia. | 5/16 in |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22752OSB956R)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025384)
- DRILL AMERICA 1-3/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8035)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- Zoro Select Drill Bushings