Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 28
Mfr # SF2022EF
Zoro # G6269821
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #28
- Head Thickness 1/4"
- Heat Treatment Through Hardened
- Measurement System Wire
- Size- Decimal #28 (0.1405)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022EF
- Zoro # G6269821
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #28 |
Size- Decimal | #28 (0.1405) |
Outside Dia. | 5/16 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #28 |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Precision Screwdriver Set, Sl/Ph, 6 pcs (XP600)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227M-T500)
- MILWAUKEE TOOL Band Saw Kit, 18V, 35-3/8" L Blade (2829-22, 48-11-1865, 48-39-0630)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- Zoro Select Renewable Bushings