Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 2.7mm
Mfr # SF2022DG
Zoro # G6269636
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Head Dia. 35/64 in
- Drill Size 2.70 mm
- Outside Dia. 5/16 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022DG
- Zoro # G6269636
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Drill Size | 2.70 mm |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/8 in |
Inside Dia. | 2.70 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON MM 25PK PH2 1 Imp Bits (255388)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877BT)
- SUMITOMO Cutoff & Grooving Support Blade (2E00039)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Lock Screw (LSTW2)
- Zoro Select Drill Bushings