Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 27/64
Mfr # SFT406KK
Zoro # G3062809
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3/8 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Head Type Headed
- Measurement System Fractional Inch
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT406KK
- Zoro # G3062809
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Drill Size | 27/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 in |
Size- Decimal | 27/64" (0.4219) |
Inside Dia. | 27/64 in |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- MILWAUKEE TOOL 5/8”-11 - M10 x 1.25 Thread Adapter (48-03-1005)
- DEWALT Insert Bit, 1/4In, Torx, T15, 1In (50 Pack) (DWA1TX15IRB)
- KO-KEN Bit Socket 11/32 Hex 75mm 1/2 Sq. Drive (4012A.75-11/32)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Lock Screw (LSTW5)
- Zoro Select Renewable Bushings